60BTB25H
Description
60BTB25H ROLLER CHAIN SPROCKET ; 3/4" P 25T HT BORE FOR 2012 BUSHING
Part # 60BTB25H
BDI # 623424
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32193
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
60BTB25
Description
60BTB25 ROLLER CHAIN SPROCKET ; 3/4" P 25T BORE FOR 2012 BUSHING
Part # 60BTB25
BDI # 623423
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32192
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.387
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore
60SDS25
Description
60SDS25 ROLLER CHAIN SPROCKET ; 3/4" P 25T BORE FOR SDS BUSHING
Part # 60SDS25
BDI # 623639
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31066
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
D60BTB25H
Description
D60BTB25H ROLLER CHAIN SPROCKET ; 3/4" P 25T HT DOUBLE BORE FOR 2517 BUSH
Part # D60BTB25H
BDI # 607931
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
30381
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed