FB4016 X 1
Description
FB4016 X 1 CHAIN CPLG FLG ; 1" BORE 1-31/32" HUB DIA
Part # 099105
BDI # 251518
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.818
Length Thru Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.125
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
FB5016 X 1
Description
FB5016 X 1 CHAIN CPLG FLG ; 1" BORE 2-1/2" HUB DIA
Part # 099108
BDI # 251521
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.628
Length Thru Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1.438
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling