290 GREEN 10ML IDH 233731
Description
290 GREEN 10ML IDH 233731 THREADLOCKER ; 29021 BOTTLE 10ML LIQUID GREEN 10EA/CS
Part # 233731
BDI # 1055980
Features
Other Features:
Anaerobic Technology | Food Grade | Viscosity 20 To 55 CP | Torque Breakaway 90; Prevailing 260 In-Lbs
Container Type:
Bottle
Typical Use:
Fine Threaded Fastener
Texture:
Liquid
Color:
Green
Product Name:
Threadlocker
Product Type:
Medium Strength Wicking
00316
Description
00316 LPS 3 PREMIER RUST INHIBITOR ; AEROSOL CAN 11OZ 12/CASE
Part # 00316
BDI # 600241
Features
Other Features:
Non Conductive | No Chlorinated Solvent | Dielectric Strength 19.5 KV | Mild Cherry Odor
Container Type:
Aerosol Can
Typical Use:
Corrosion Inhibitor
Texture:
Aerosol
Color:
Hazy Brown
Product Name:
Coating
Product Type:
Synthetic Wax
Features
Other Features:
Two Part Epoxy Technology | Room Temperature Cure | Cures Without Shrinking | Extremely Strong
Product Name And Type:
General Purpose Structural Adhesive
Container Type:
Dual Syringe
Typical Use:
Heavy Duty Multipurpose
Texture:
Multiple Refer to Manufacturer
Color:
Amber
569 50ML IDH 135492
Description
569 50ML IDH 135492 THREAD SEALANT ; 56931 BOTTLE 50ML LIQUID 10EA/CS
Part # 135492
BDI # 1055434
Features
Other Features:
High Strength | Low Viscosity | Food Grade | Viscosity 400 cP | Temperature Range -65 To 300 Deg F
Container Type:
Bottle
Typical Use:
Hydraulic | Pneumatic Systems
Texture:
Liquid
Color:
Brown
Product Name:
Thread Sealant