SL01-250
Description
SL01-250 EACH SINGLE POINT LUBRICATOR ; 250ML LUBRICANT
Part # 215-15010
BDI # 18294154
Features
Thread Size:
1/4" RC
Other Features:
Hydrogen Gas Producing Dry Cell | Lithium/Calcium Thickener
Product Name:
Single Point Lubricator
Overall Height - Inch:
8.15
Overall Height - Millimeter:
207
SL25-125
Description
SL25-125 SINGLE POINT LUBRICATOR ; 125ML LUBRICANT 10EA/PAK
Part # 215-14250
BDI # 18296348
Features
Thread Size:
1/4" RC
Other Features:
Hydrogen Gas Producing Dry Cell | Polyurea Thickener
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114
SL01-125
Description
SL01-125 MULTIPURPOSE GREASE ; 125ML MINERAL OIL -25/130 DEG C 10EA/PAK
Part # 215-14010
BDI # 18294152
Features
Thread Size:
1/4" RC
Other Features:
Hydrogen Gas Producing Dry Cell | Lithium/Calcium Thickener
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114
GEAR SHIELD X-HVY 11OZ AER CAN;L0152-063
Description
GEAR SHIELD X-HVY 11OZ AER CAN;L0152-063 ; GREASE NON-RETURNABLE 12EA/CS
Part # L0152-063
BDI # 19066481
Features
Other Features:
Smooth
Container Type:
Aerosol Can
Typical Use:
Gear
Texture:
Aerosol
Color:
Gray
Product Name:
Grease
Product Base:
Lithium Complex
Features
Other Features:
Hand Kneadable | Ready to Use Stick | Sulphur Odor
Product Name And Type:
Specialty Purpose Epoxy Stick Putty Filler
Container Type:
Stick
Typical Use:
Plumping Repair
Texture:
Putty
Color:
Gray