732 CLEAR 3OZ / 90ML
Description
732 CLEAR 90ML/3OZ TUBE ; SILICONE SEALANT 12EA/CS
Part # 3138356
BDI # 21486712
Features
Other Features:
Multi Purpose | Room Temperature Cure | Non Sag | Dielectric | Food Grade | Temperature Range -60 to 180 Deg C
Container Type:
Tube
Typical Use:
Multipurpose | Clear
Texture:
Paste
Color:
Clear
Product Name:
Gasketing
Product Type:
RTV Silicone
SC0208000
Description
SC0208000 CUTTING OIL ; S00208000 16OZ CAN 12OZ NET WT 12EA/CS
Part # SC0208000
BDI # 20089912
Features
Other Features:
Extends Tool Life | Reducing Tool Sharpening and Downtime | Prevents Galling and Scuffing of Dies
Product Name And Type:
Specialty Cutting Fluid
Container Type:
Aerosol Can
Typical Use:
Metal Working
Texture:
Aerosol
Color:
Light Amber
272 RED 50ML IDH 88442
Description
272 RED 50ML IDH 88442 THREADLOCKER ; 27240 BOTTLE 50ML LIQUID RED 10EA/CS
Part # 88442
BDI # 1406169
Features
Other Features:
Anaerobic Technology | Food Grade | 9500 CP Viscosity | 200 In-Lbs Breakaway Torque | 220 In-Lbs Prevailing Torque
Container Type:
Bottle
Typical Use:
High Temperature
Texture:
Liquid
Color:
Red
Product Name:
Threadlocker
Product Type:
High Strength
FMO-350-AW 5GAL PAIL;L0882-060
Description
FMO-350-AW 5GAL PAIL ; L0882-060 ; MINERAL OIL LIQUID COLORLESS
Part # L0882-060
BDI # 18229129
Features
Other Features:
Zinc Free
Container Type:
Pail
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 20 | ISO 68
Product Type:
Mineral Oil
SFL-1 14.5OZ CART;L0197-098
Description
SFL-1 14.5OZ CART ; L0197-098 GREASE ; NON-RETURNABLE 40EA/CS
Part # L0197-098
BDI # 18228321
Features
Other Features:
Excellent Load Carrying Capability | High Shear Stability
Container Type:
Cartridge
Typical Use:
Multipurpose
Texture:
Semi Solid
Color:
White
Product Name:
Grease
Product Base:
Aluminum Complex