SFGO ULTRA 460 1GAL JUG;L0987-057
Description
SFGO ULTRA 460 1GAL JUG ; L0987-057 ; SYNTHETIC OIL NON-RETURNABLE 4EA/CS
Part # L0987-057
BDI # 18228980
Features
Other Features:
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Container Type:
Jug
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 140 Gear | ISO 460
Product Type:
Polyalphaolefin
FMO-85-AW 55GAL DRUM;L0880-062
Description
FMO-85-AW 55GAL DRUM ; L0880-062 ; MINERAL OIL LIQUID COLORLESS
Part # L0880-062
BDI # 18230970
Features
Other Features:
Zinc Free
Container Type:
Drum
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
ISO 22
Product Type:
Mineral Oil
SFGO ULTRA-220 55GAL DRUM;L0985-062
Description
SFGO ULTRA-220 55GAL DRUM ; L0985-062 ; SYNTHETIC OIL LIQUID WATER WHITE
Part # L0985-062
BDI # 18228967
Features
Other Features:
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Container Type:
Drum
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 90 Gear | ISO 220
Product Type:
Polyalphaolefin
SFGO ULTRA 460 55GAL DRUM;L0987-062
Description
SFGO ULTRA 460 55GAL DRUM ; L0987-062 ; SYNTHETIC OIL LIQUID WATER WHITE
Part # L0987-062
BDI # 18228983
Features
Other Features:
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Container Type:
Drum
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 140 Gear | ISO 460
Product Type:
Polyalphaolefin
FMO-150-AW 55GAL DRUM;L0879-062
Description
FMO-150-AW 55GAL DRUM ; L0879-062 ; MINERAL OIL LIQUID COLORLESS
Part # L0879-062
BDI # 18228154
Features
Other Features:
Zinc Free
Container Type:
Drum
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 10W | ISO 32
Product Type:
Mineral Oil