SFGO ULTRA-220 55GAL DRUM;L0985-062
Description
SFGO ULTRA-220 55GAL DRUM ; L0985-062 ; SYNTHETIC OIL LIQUID WATER WHITE
Part # L0985-062
BDI # 18228967
Features
Other Features:
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Container Type:
Drum
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 90 Gear | ISO 220
Product Type:
Polyalphaolefin
SFGO ULTRA 320 55GAL DRUM;L0986-062
Description
SFGO ULTRA 320 55GAL DRUM ; L0986-062 ; SYNTHETIC OIL LIQUID WATER WHITE
Part # L0986-062
BDI # 18228975
Features
Other Features:
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Container Type:
Drum
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 140 Gear | ISO 320
Product Type:
Polyalphaolefin
FMO-85-AW 55GAL DRUM;L0880-062
Description
FMO-85-AW 55GAL DRUM ; L0880-062 ; MINERAL OIL LIQUID COLORLESS
Part # L0880-062
BDI # 18230970
Features
Other Features:
Zinc Free
Container Type:
Drum
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
ISO 22
Product Type:
Mineral Oil
FMO-150-AW 55GAL DRUM;L0879-062
Description
FMO-150-AW 55GAL DRUM ; L0879-062 ; MINERAL OIL LIQUID COLORLESS
Part # L0879-062
BDI # 18228154
Features
Other Features:
Zinc Free
Container Type:
Drum
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 10W | ISO 32
Product Type:
Mineral Oil
SFGO ULTRA 46 55GAL DRUM;L0916-062
Description
SFGO ULTRA 46 55GAL DRUM ; L0916-062 ; HYDRAULIC OIL LIQUID WATER WHITE
Part # L0916-062
BDI # 18228979
Features
Other Features:
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Container Type:
Drum
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 80 Gear | ISO 46
Product Type:
Polyalphaolefin