SL01-250
Description
SL01-250 EACH SINGLE POINT LUBRICATOR ; 250ML LUBRICANT
Part # 215-15010
BDI # 18294154
Features
Thread Size:
1/4" RC
Other Features:
Hydrogen Gas Producing Dry Cell | Lithium/Calcium Thickener
Product Name:
Single Point Lubricator
Overall Height - Inch:
8.15
Overall Height - Millimeter:
207
SL01-125
Description
SL01-125 MULTIPURPOSE GREASE ; 125ML MINERAL OIL -25/130 DEG C 10EA/PAK
Part # 215-14010
BDI # 18294152
Features
Thread Size:
1/4" RC
Other Features:
Hydrogen Gas Producing Dry Cell | Lithium/Calcium Thickener
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114
PM202000-2
Description
PM202000-2 SINGLE POINT LUBRICATOR ; NON-RETURNABLE M-POWER MTRD
Part # PM202000
BDI # 1369923
LB 8009 1LB 2OZ IDH 209758
Description
LB 8009 1LB 2OZ IDH 209758 COMPOUND ; 51606 ANTI SEIZ GRAPHIT CAN 18OZ 12EA/CS
Part # 209758
BDI # 1055720
Features
Other Features:
Metal Free | Non Curing | Free from Lead - Copper - Sulfur - Their Compounds | Brush Top Can
Container Type:
Can
Texture:
Paste
Color:
Gray
Product Name:
Anti-Seize
Product Type:
Graphite Grade
FG-350 9.5OZ AEROSAOL CAN;L0723-063
Description
FG-350 9.5OZ AEROSAOL CAN ; L0723-063 ; LUBRICANT NON-RETURNABLE 12EA/CS
Part # L0723-063
BDI # 18229073
Features
Product Name And Type:
Specialty Lubricant
Container Type:
Aerosol Can
Typical Use:
Multi Purpose
Texture:
Aerosol
Color:
Colorless