LAGD 125/WA2
Description
LAGD 125/WA2 AUTOMATIC GREASE LUBRICATOR ; 125ML CAPACITY 10EA/PAK
Part # LAGD 125/WA2
BDI # 1422024
Features
Thread Size:
1/4" RC
Housing Material:
Polyethylene Terephthalate
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114
Features
Other Features:
Anaerobic Cure | Food Grade | Viscosity 250000 CP | Temperature Range -54 To 149 Deg C
Container Type:
Tube
Typical Use:
Cylindrical Slip Fit Gap Filling
Texture:
Paste
Color:
Silver
Product Name:
Retaining Compound
Product Type:
Cylindrical Part
Features
Other Features:
Low Strength | High Viscosity | Food Grade | Viscosity 540000 cP | Temperature Range -54 To 204 Deg C
Container Type:
Tube
Typical Use:
High Temperature
Texture:
Paste
Color:
White
Product Name:
Thread Sealant
Features
Other Features:
Anaerobic Technology | Food Grade | Viscosity 20 To 55 CP | Torque Breakaway 90; Prevailing 260 In-Lbs
Container Type:
Bottle
Typical Use:
Fine Threaded Fastener
Texture:
Liquid
Color:
Green
Product Name:
Threadlocker
Product Type:
Medium Strength Wicking