SL25-125
Description
SL25-125 SINGLE POINT LUBRICATOR ; 125ML LUBRICANT 10EA/PAK
Part # 215-14250
BDI # 18296348
Features
Thread Size:
1/4" RC
Other Features:
Hydrogen Gas Producing Dry Cell | Polyurea Thickener
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114
FMO-200 AW 55GAL DRUM;L0881-062
Description
FMO-200 AW 55GAL DRUM ; L0881-062 ; MINERAL OIL LIQUID COLORLESS
Part # L0881-062
BDI # 18228167
Features
Other Features:
Zinc Free
Container Type:
Drum
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 10 | ISO 46
Product Type:
Mineral Oil
03081
Description
03081 FOOD GRADE MACHINE OIL ; 16 OZ AEROSOL CAN 12EA/CS
Part # 03081
BDI # 21483071
Features
Other Features:
Non-Drying
Container Type:
Aerosol Can
Typical Use:
General Purpose | Food Grade
Texture:
Aerosol
Color:
Clear
Product Name:
Oil
SAE/ISO Grade:
Not Available
Product Type:
Mineral Oil
81878
Description
81878 SILICONE GASKET MAKER ; 3OZ TUBE COPPER ULTRA 12/CS
Part # 81878
BDI # 21455187
Features
Other Features:
High Operating Temperature | Sensor Safe | Temperature Range -54 to 316 Deg C
Container Type:
Tube
Typical Use:
High Temperature | Copper
Texture:
Paste
Color:
Copper
Product Name:
Gasketing
Product Type:
RTV Silicone
03086
Description
03086 FOOD GRADE PENETRATING OIL ; 16 OZ AEROSOL CAN 12EA/CS
Part # 03086
BDI # 21483074
Features
Other Features:
Non-Drying
Container Type:
Aerosol Can
Typical Use:
General Purpose | Food Grade
Texture:
Aerosol
Color:
Clear
Product Name:
Oil
SAE/ISO Grade:
Not Available
Product Type:
Mineral Oil