SL01-125
Description
SL01-125 MULTIPURPOSE GREASE ; 125ML MINERAL OIL -25/130 DEG C 10EA/PAK
Part # 215-14010
BDI # 18294152
Features
Thread Size:
1/4" RC
Other Features:
Hydrogen Gas Producing Dry Cell | Lithium/Calcium Thickener
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114
LB 8008 C5-A 1LB NET BRSH TP IDH 160796
Description
LB 8008 C5-A 1LB NET BRSH TP IDH 160796 ; 51007 ANTI SEIZE COMP CAN 1LBS 12EA/CS
Part # 160796
BDI # 1055619
Features
Other Features:
Non Curing | No Lumps - Coarse Particles - Separation | Brush Top Can
Container Type:
Can
Texture:
Paste
Color:
Copper
Product Name:
Anti-Seize
Product Type:
Copper Grade
LGWA 2/0.4
Description
LGWA 2/0.4 BEARING GREASE ; AMBER -30 TO 140DEGC EXT PRESS 12EA/PAK
Part # LGWA 2/0.4
BDI # 1416647
409 20GM IDH 135442
Description
409 20GM IDH 135442 INSTANT ADHESIVE ; 40945 VERT SURFAC TUBE VISCS LIQ 10EA/CS
Part # 135442
BDI # 1055411
Features
Other Features:
Cyanoacrylate Technology | Humidity Cure | Viscosity 15000 to 40000 CP | Temperature Range -54 to 82 Deg C
Product Name And Type:
General Purpose Instant Adhesive
Container Type:
Tube
Typical Use:
Vertical Surface
Texture:
Viscous Liquid
Color:
Colorless
LAGD 125/WA2
Description
LAGD 125/WA2 AUTOMATIC GREASE LUBRICATOR ; 125ML CAPACITY
Part # LAGD 125/WA2
BDI # 1422024
Features
Thread Size:
1/4" RC
Housing Material:
Polyethylene Terephthalate
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114