262 RED 250ML IDH 135375
Description
262 RED 250ML IDH 135375 THREADLOCKER ; 26241 BOTTLE 250ML LIQUID RED 10EA/CS
Part # 135375
BDI # 1055384
Features
Other Features:
Anaerobic Technology | Penetrating | Food Grade | Viscosity 1800 CP | Torque Breakaway 189; Prevailing 275 In-Lbs
Container Type:
Bottle
Typical Use:
General Purpose
Texture:
Liquid
Color:
Red
Product Name:
Threadlocker
Product Type:
High Strength
01616
Description
01616 DRY FILM SILCONE LUBRICANT ; AEROSOL CAN 12OZ 12/CASE
Part # 01616
BDI # 600134
Features
Other Features:
Biodegradable | Non Flammable | Thin Film
Container Type:
Aerosol Can
Texture:
Aerosol
Color:
Colorless
Product Name:
Dry Lubricant
Product Type:
Silicone Film
MOLYKOTE 44 M 14.1OZ CTG
Description
MOLYKOTE 44 M 14.1OZ CTG GREASE ; 4016057 HIGH TEMP 10EA/CS
Part # 4016057
BDI # 237690
Features
Other Features:
Good Shear Stability | Oil Bleeding | Inertness
Container Type:
Cartridge
Typical Use:
Bearing
Texture:
Grease
Color:
White
Product Name:
Grease
Product Base:
Silicone
01916
Description
01916 LST PENETRANT LUBRICANT ; AEROSOL CAN 11OZ 12/CASE
Part # 01916
BDI # 600136
Features
Other Features:
Petroleum Distillates | Low Surface Tension | Displaces Moisture | Frees Frozen Part
Product Name And Type:
Specialty Penetrant Lubricant
Container Type:
Aerosol Can
Typical Use:
Multi Purpose
Texture:
Aerosol
Color:
Colorless
NO.105 ASM 10OZ TUBE;L0034-094
Description
NO.105 ASM 10OZ TUBE ; L0034-094 GREASE ; NON-RETURNABLE 36EA/CS
Part # L0034-094
BDI # 18228212
Features
Other Features:
Smooth | Light Bodied | Prevents Dry Start
Container Type:
Tube
Typical Use:
Engine and Motor Parts
Texture:
Solid
Color:
Off White
Product Name:
Grease
Product Base:
Calcium Complex