CHAIN CABL FLD 11OZ SPRAY CAN;L0135-063

COMPARE

CHAIN CABL FLD 11OZ SPRAY CAN;L0135-063

Description
CHAIN CABL FLD 11OZ SPRAY CAN; L0135-063 ; FLUID NON-RETURNABLE 12EA/CS

LUBRIPLATE PRODUCTS

Part # L0135-063

BDI # 18228705

Features

Other Features: Lubricate Without Gumming
Container Type: Aerosol Can
Typical Use: Chain
Texture: Aerosol
Color: Off White

Product Name: Oil
SAE/ISO Grade: SAE 10 | ISO 32
Product Type: Petroleum Based

Price Inventory : In stock
$ 14.21 / each QTY
VACUUM PUMP OIL LIGHT 1QT;L0944-054

COMPARE

VACUUM PUMP OIL LIGHT 1QT;L0944-054

Description
VACUUM PUMP OIL LIGHT 1QT ; L0944-054 ; NON-RETURNABLE 12EA/CS

LUBRIPLATE PRODUCTS

Part # L0944-054

BDI # 18228575

Features

Other Features: Non Detergent
Container Type: Bottle
Typical Use: Vacuum Pump
Texture: Liquid
Color: Amber

Product Name: Oil
SAE/ISO Grade: SAE 10 | ISO 32
Product Type: Petroleum Based

Price Inventory : Available to order
$ 100.32 / case QTY
HO-0 1GAL JUG;L0760-057

COMPARE

HO-0 1GAL JUG;L0760-057

Description
HO-0 1GAL JUG ; L0760-057 HYDRAULIC OIL ; NON-RETURNABLE 4EA/CS

LUBRIPLATE PRODUCTS

Part # L0760-057

BDI # 18227313

Features

Other Features: Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength
Container Type: Jug
Typical Use: Hydraulic System
Texture: Liquid
Color: Amber

Product Name: Oil
SAE/ISO Grade: SAE 10 | ISO 32
Product Type: Petroleum Based

Price Inventory : Available to order
$ 113.60 / case QTY
HO-0 55GAL DRUM;L0760-062

COMPARE

HO-0 55GAL DRUM;L0760-062

Description
HO-0 55GAL DRUM ; L0760-062 ; HYDRAULIC OIL LIQUID AMBER

LUBRIPLATE PRODUCTS

Part # L0760-062

BDI # 18227316

Features

Other Features: Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength
Container Type: Drum
Typical Use: Hydraulic System
Texture: Liquid
Color: Amber

Product Name: Oil
SAE/ISO Grade: SAE 10 | ISO 32
Product Type: Petroleum Based

Price Inventory : Available to order
$ 1,083.13 / each QTY