CHAIN CABL FLD 11OZ SPRAY CAN;L0135-063
Description
CHAIN CABL FLD 11OZ SPRAY CAN; L0135-063 ; FLUID NON-RETURNABLE 12EA/CS
Part # L0135-063
BDI # 18228705
Features
Other Features:
Lubricate Without Gumming
Container Type:
Aerosol Can
Typical Use:
Chain
Texture:
Aerosol
Color:
Off White
Product Name:
Oil
SAE/ISO Grade:
SAE 10 | ISO 32
Product Type:
Petroleum Based
VACUUM PUMP OIL LIGHT 1QT;L0944-054
Description
VACUUM PUMP OIL LIGHT 1QT ; L0944-054 ; NON-RETURNABLE 12EA/CS
Part # L0944-054
BDI # 18228575
Features
Other Features:
Non Detergent
Container Type:
Bottle
Typical Use:
Vacuum Pump
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 10 | ISO 32
Product Type:
Petroleum Based
HO-0 55GAL DRUM;L0760-062
Description
HO-0 55GAL DRUM ; L0760-062 ; HYDRAULIC OIL LIQUID AMBER
Part # L0760-062
BDI # 18227316
Features
Other Features:
Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength
Container Type:
Drum
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 10 | ISO 32
Product Type:
Petroleum Based
HO-0 1GAL JUG;L0760-057
Description
HO-0 1GAL JUG ; L0760-057 HYDRAULIC OIL ; NON-RETURNABLE 4EA/CS
Part # L0760-057
BDI # 18227313
Features
Other Features:
Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength
Container Type:
Jug
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 10 | ISO 32
Product Type:
Petroleum Based