Page 1 of 246

Next

Compare
BB20-2K-K

COMPARE

BB20-2K-K

Description
BB20-2K-K ; POR CAM CLUTCH

TSUBAKI

Part # BB20-2K-K

BDI # 20886722

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstopping | Overrunning
Number of Stop Collars: 0
Direction of Rotation: Clockwise

Inch - Metric: Inch
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 45Lb-Ft
Type of Friction: Not Applicable

Price Inventory : In stock
Loading Price
QTY
BR25-HT-25

COMPARE

BR25-HT-25

Description
BR25-HT-25 ; POR CAM CLUTCH

TSUBAKI

Part # BR25-HT-25

BDI # 20888110

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstopping
Number of Stop Collars: 0
Direction of Rotation: Unidirectional

Inch - Metric: Metric
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 295Lb-Ft
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
IEC-475 EL 90V 5/8

COMPARE

IEC-475 EL 90V 5/8

Description
IEC-475 EL CLUTCH 90V 5/8 ; POR

BALDOR-RELIANCE

Part # IEC-475 EL 90V 5/8

BDI # 241479

Features

Bore Profile: Straight | Finished
Power Rating: 2HP at 1800RPM
Activation: Electrical
Number of Stop Collars: 0
Inch - Metric: Inch

Other Features: Integral Splined Armature | Dyna-Gap Automatic Wear Compensation | Pre-Burnished | Anti-Rotation Torque Arm
Global Part Number GPN: 400378
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 34Lb-ft

Price Inventory : Available to order
Loading Price
QTY
140DBSC-V-6-MA-250/500 VAC 60HZ

COMPARE

140DBSC-V-6-MA-250/500 VAC 60HZ

Description
140DBSC-V-6-MA-250/500 VAC 60HZ BRAKE ; MTO

BALDOR-RELIANCE

Part # 140DBSC-V-6-MA-250/500 VAC 60HZ

BDI # 22273271

Features

Enclosure: DP
Bore Profile: Straight | Finished
Activation: Electrical
Motion Type: Stopping | Holding
Number of Stop Collars: 0

Inch - Metric: Inch
Other Features: Splined Hub | Manually Wear Adjusted | Rugged | Class B Insulation
Housing Style: Cylindrical
Mounting Method: C-Face | Shaft
Torque: Static Torque 6Lb-ft

Price Inventory : Available to order
Loading Price
QTY
140DBSC-V-6-MA-287/575 VAC 60HZ

COMPARE

140DBSC-V-6-MA-287/575 VAC 60HZ

Description
140DBSC-V-6-MA-287/575 VAC 60HZ BRAKE ; MTO

BALDOR-RELIANCE

Part # 140DBSC-V-6-MA-287/575 VAC 60HZ

BDI # 22273274

Features

Enclosure: DP
Bore Profile: Straight | Finished
Activation: Electrical
Motion Type: Stopping | Holding
Number of Stop Collars: 0

Inch - Metric: Inch
Other Features: Splined Hub | Manually Wear Adjusted | Rugged | Class B Insulation
Housing Style: Cylindrical
Mounting Method: C-Face | Shaft
Torque: Static Torque 6Lb-ft

Price Inventory : Available to order
Loading Price
QTY