2 7/16 SOLID IRON COLLAR
Description
2 7/16 SOLID IRON COLLAR
Part # 2 7/16 SOLID IRON COLLAR
BDI # 239395
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
61.925
Width - Inch:
1.5
2 7/16 SPLIT IRON COLLAR
Description
2 7/16 SPLIT IRON COLLAR ; 2-7/16" BORE 4.44" OD 1.88" W SPLIT IRON
Part # 2 7/16 SPLIT IRON COLLAR
BDI # 239424
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
4.875
Outside Diameter - Millimeter:
123.825
Bore - Millimeter:
61.925
Width - Inch:
2
2 7/16 SLV SPLIT THRUST COLLAR
Description
2 7/16 SLV SPLIT THRUST COLLAR
Part # 2 7/16 SLV SPLIT THRUST COLLAR
BDI # 261492
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Inch - Metric:
Inch
Material:
Cast Iron
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Hydrodynamic Bearing | Brand Sleevoil
2 7/16 SOLID STEEL COLLAR
Description
2 7/16 SOLID STEEL COLLAR
Part # 2 7/16 SOLID STEEL COLLAR
BDI # 243563
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Bore - Millimeter:
61.925
Width - Inch:
1
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Bore - Millimeter:
61.925
Width - Inch:
1