Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
18.263
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Bore - Millimeter:
44.45
Width - Inch:
0.719
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Bore - Millimeter:
19.05
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Option Balanced Version
H2C-137
Description
H2C-137 CLAMP COLLAR ; 1-3/8" BORE BLK OXD STL 2-PIECE
Part # H2C-137
BDI # 196343
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Bore - Millimeter:
34.925
Other Features:
Black Oxide Coated | Safety Clamping Collar
TC-050-20-S
Description
TC-050-20-S CLAMP COLLAR ; 1/2"-20 BORE SS 1-PIECE
Part # TC-050-20-S
BDI # 197612
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
1/2-20
Component:
Shaft Collar
Width - Millimeter:
9.525
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Bore - Millimeter:
0
Other Features:
Corrosion Resistance | Safety Clamping Collar
G2SC-137-B
Description
G2SC-137-B CLAMP COLLAR ; 1-3/8" BORE BLK OXD STL 2-PIECE
Part # G2SC-137-B
BDI # 195307
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
34.925
Other Features:
Black Oxide Coated