YPC164A

COMPARE

YPC164A

Description
YPC164A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1075RPM 1PH 60HZ 48YZ 3411C TEAO F

BALDOR-RELIANCE

Part # YPC164A

BDI # 132095

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.48
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty
Mounting Method: Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
YPC144A

COMPARE

YPC144A

Description
YPC144A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1625RPM 1PH 60HZ 48YZ 3408C TEAO F

BALDOR-RELIANCE

Part # YPC144A

BDI # 132093

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.48
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty
Mounting Method: Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
103714.00

COMPARE

103714.00

Description
103714.00 PUMP AC MOTOR ; POR 1/4HP 1200RPM 48Y TEAO 115V 1PH 60HZ

LEESON

Part # 103714.00

BDI # 24535313

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.06
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 3.2 Ampere | 6 Poles
Mounting Method: Round Frame | Swing Arm

Price Inventory : Available to order
Loading Price
QTY