K1486;5K48TN6119S
Description
5K48TN6119S FAN/BLOWER MOTOR ; 1.5HP 1140RPM DP 56HZ 3/60/208230/460V
Part # K1486
BDI # 17091911
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.1-5 Ampere | 6 Poles
Mounting Method:
Rigid
CFM3166A
Description
CFM3166A CONDENSER FAN MOTOR ; 1.5HP AIROVER 1140RPM 3PH 60HZ 56YZ OPAO
Part # CFM3166A
BDI # 126001
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17.43
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
HVAC
Mounting Method:
Belly Band | Round Frame
111148.00
Description
111148.00 CONDENSER FAN MOTOR ; POR 1-1/2HP 1140RPM 56 208-230/460V
Part # 111148.00
BDI # 554547
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.06
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.7-5.6/2.8 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame