VG-621-58-58
Description
VG-621-58-58 CROSS BLOCK ; NON-RETURNABLE W/KNOB PA
Part # VG-621-58-58
BDI # 342096
Features
Size:
4 IN L X 2 IN W | 0.625 IN Rod X 0.625 IN Rod
Used For:
Connect Two Round Rods at 90 Deg
Part Description:
90 Deg Heavy Duty Cross Block with 2 Knobs
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
With 2 Knobs | Polyamide Knob with Brass Insert | Stainless Steel Hardware
Product Name:
Cross Block
VG-634-AA
Description
VG-634-AA HINGE ; NON-RETURNABLE HEAVY DUTY PA 2EA/PAK
Part # VG-634-AA
BDI # 341681
Features
Size:
3.13 IN L X 0.85 IN W X 4 IN H
Used For:
Door
Part Description:
Heavy Duty Hinge
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Corrosion Resistant | Black | 0.25 Inch Fastener | With Stainless Steel Pin
Product Name:
Heavy Duty Hinge
VG-212-10-516
Description
VG-212-10-516 ADJUSTING ROD ; NON-RETURNABLE SS 1/2" X 10"
Part # VG-212-10-516
BDI # 341968
Features
Size:
0.5 IN Dia X 10 IN L | 5/16-18 Tapped Thread
Used For:
Connect to VG-011; VG-012; VG-016 and VG-018 Style Clip and Clamp
Part Description:
1/2 Adjusting Rod
Inch - Metric:
Inch
Material:
Stainless Steel
Product Name:
Adjusting Rod
Features
Size:
2.71 IN L X 0.71 IN W X 1.94 IN H
Used For:
Door | Cabinet | Clean Out Panel | Lift Up Cover
Part Description:
Standard Duty Hinge
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Corrosion Resistant | Black | With Stainless Steel Pin
Product Name:
Standard Duty Hinge
VG-032-12-35
Description
VG-032-12-35 ROD CLAMP ; 4.5" L X 1.35" W X 0.9" H 3.5" L 4EA/PAK
Part # VG-032-12-35
BDI # 341383
Features
Size:
4.5 IN L X 1.35 IN W X 0.9 IN H | 3.5 IN L Rod
Used For:
Used with Guide Rail
Part Description:
Clamp and Metal Rod Combination for Round Rod
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Stainless Steel Rod | Nickel Plated Brass | Stainless Steel Fastener | 2 Bolts | 1 Piece
Product Name:
Clamp with Rod