ST4-R220
Description
ST4-R220 ROLLER END BEARING ; NON-RETURNABLE 2EA/PAK
Part # ST4-R220
BDI # 342420
Features
Flange Outside Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Material:
ABS
Outside Diameter - Inch:
1.61
Flange Outside Diameter - Inch:
1.9
Outside Diameter - Millimeter:
40.894
Other Features:
Round Bore | 1-1/2 Inch Schedule 40 Pipe
Rolling Element:
Plain
Product Name:
Bearing
Width - Millimeter:
41.402
NS7700-16T 25MM KW
Description
NS7700-16T 25MM KW SPROCKET ; 614-62-25 MOLDED SPLIT NON RETURNABLE
Part # 10028572
BDI # 19435139
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.142
Outside Diameter - Millimeter:
130.6
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NRB-220/9
Description
NRB-220/9 ROLLER END BEARING ; NON-RETURNABLE 2EA/PAK
Part # NRB-220/9
BDI # 342380
Features
Flange Outside Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Material:
Acetal
Outside Diameter - Inch:
1.62
Flange Outside Diameter - Inch:
1.9
Outside Diameter - Millimeter:
41.148
Other Features:
Round Bore | 1-1/2 Inch Schedule 40 Pipe
Rolling Element:
Plain
Product Name:
Bearing
Width - Millimeter:
0
NBB-130
Description
NBB-130 ROLLER END BALL BEARING ; NON-RETURNABLE CELCON PLASTIC 2EA/PAK
Part # NBB-130
BDI # 342362
Features
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Inch
Material:
Acetal
Outside Diameter - Inch:
0.83
Flange Outside Diameter - Inch:
1.06
Outside Diameter - Millimeter:
21.082
Other Features:
Hexagonal Bore | 420 Stainless Alloy Ball
Rolling Element:
Ball
Product Name:
Bearing
Width - Millimeter:
21.463
SB4-R270
Description
SB4-R270 ROLLER END BEARING ; NON-RETURNABLE 2EA/PAK
Part # SB4-R270
BDI # 342411
Features
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Material:
ABS
Outside Diameter - Inch:
2.07
Flange Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
52.578
Other Features:
Blind Round Bore | 2 Inch Schedule 40 Pipe
Rolling Element:
Plain
Product Name:
Bearing
Width - Millimeter:
41.402