LF878TAB-K325
Description
LF878TAB-K325 CONVEYOR FLAT TOP CHAIN ; NON-RETURNABLE 10FT/BOX
Part # 11390
BDI # 335213
Features
Chain Pitch - Inch:
1.5
Chain Size:
878
Chain Width - Millimeter:
82.55
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
3.25
Component:
Chain
Inch - Metric:
Inch
Other Features:
General Purpose | Tab Guide | With Tab
VG-016-01
Description
VG-016-01 SINGLE GUIDE RAIL CLIP ; ALUM 0.81" X 0.71" X 1.1" 20EA/BOX
Part # VG-016-01
BDI # 341884
Features
Size:
0.81 IN L X 0.71 IN W X 1.1 IN H
Used For:
Supporting Guide Rail
Part Description:
Aluminum Compression Clip
Inch - Metric:
Inch
Material:
Aluminum
Other Features:
Heavy Duty | 5/16 Inch Hex Head Bolt
Product Name:
Compression Clip
VG-212-10-516
Description
VG-212-10-516 ADJUSTING ROD ; NON-RETURNABLE SS 1/2" X 10"
Part # VG-212-10-516
BDI # 341968
Features
Size:
0.5 IN Dia X 10 IN L | 5/16-18 Tapped Thread
Used For:
Connect to VG-011; VG-012; VG-016 and VG-018 Style Clip and Clamp
Part Description:
1/2 Adjusting Rod
Inch - Metric:
Inch
Material:
Stainless Steel
Product Name:
Adjusting Rod
LFG8257LBP-K750
Description
LFG8257LBP-K750 CONVEYOR FLAT TOP CHAIN ; NON-RETURNABLE PLASTIC 5FT/PAK
Part # 11076
BDI # 335144
Features
Chain Pitch - Inch:
1.5
Chain Size:
8257
Chain Width - Millimeter:
190.5
Basic Construction:
Plastic with Low Pressure Roller
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Back Flexing
Chain Width - Inch:
7.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
Heavy Duty | Single Hinge | Low Noise
VG-280-M10F
Description
VG-280-M10F BRACKET KNOB ; NON-RETURNABLE M10 THRD 10EA/BOX
Part # VG-280-M10F
BDI # 342032
Features
Size:
1.48 IN L X 2 IN W
Used For:
Bracket
Part Description:
Female Bracket Hand Knob
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
M10 Thread
Product Name:
Bracket Hand Knob