36-GC5402-02
Description
36-GC5402-02 IDLER ; POR 45TRGH IMP EQ F/S
Part # 36-GC5402-02
BDI # 18140443
Features
Roller Width - Inch:
13
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Sealed
Mounting Method:
Base Mount
C6-20TI-36
Description
C6-20TI-36 IMPACT IDLER ; 6" DIA ROLL 20DEG 36" WIDE BELT CEMA C
Part # C6-20TI-36
BDI # 21979846
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E6-TI-36
Description
E6-TI-36 IMPACT IDLER ROLL ; 6" DIA ROLLER 36" WIDE BELT CEMA E
Part # E6-TI-36
BDI # 21978062
Features
Roller Width - Inch:
13
Roller Width - Millimeter:
330.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36
E7-TI-36
Description
E7-TI-36 IMPACT IDLER ROLL ; 7" DIA ROLLER 36" WIDE BELT CEMA E
Part # E7-TI-36
BDI # 21976860
Features
Roller Width - Inch:
13
Roller Width - Millimeter:
330.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36
D5-35U-24-09
Description
D5-35U-24-09 STEEL IDLER ; 5" DIA ROLLER 35DEG 24" WIDE BELT CEMA D
Part # D5-35U-24-09
BDI # 21980920
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Side Mount