NU 206 ECP/C3
Description
NU 206 ECP/C3 CYLINDRICAL RLR BRG ; 30MM BORE 62MM OD 16 WID RBEC 1
Part # NU 206 ECP/C3
BDI # 1420587
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455440
Number of Rows of Rollers:
Single Row
NJ 205 ECJ
Description
NJ 205 ECJ CYLINDRICAL RLR BRG ; 25MM BORE 52MM OD 15 WID RBEC 1
Part # NJ 205 ECJ
BDI # 1417088
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
566700
Number of Rows of Rollers:
Single Row
NUP 305 ECP
Description
NUP 305 ECP CYLINDRICAL RLR BRG ; 25MM BORE 62MM OD 17 WID RBEC 1
Part # NUP 305 ECP
BDI # 1420130
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455970
Number of Rows of Rollers:
Single Row
NU 2306 ECP/C3
Description
NU 2306 ECP/C3 CYLINDRICAL RLR BRG ; 30MM BORE 72MM OD 27 WID RBEC 1
Part # NU 2306 ECP/C3
BDI # 1420017
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455653
Number of Rows of Rollers:
Single Row
NJ 2305 ECP
Description
NJ 2305 ECP CYLINDRICAL RLR BRG ; 25MM BORE 62MM OD 24 WID RBEC 1
Part # NJ 2305 ECP
BDI # 1421078
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455083
Number of Rows of Rollers:
Single Row