NJ 202 ECP

COMPARE

NJ 202 ECP

Description
NJ 202 ECP CYLINDRICAL RLR BRG ; 15MM IDX35MM ODX11MM WID

SKF

Part # NJ 202 ECP

BDI # 1420591

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 454939
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 44.77 / each QTY
NU 202 ECP

COMPARE

NU 202 ECP

Description
NU 202 ECP CYLINDRICAL RLR BRG ; 15MM BORE 35MM OD 11 WID RBEC 1

SKF

Part # NU 202 ECP

BDI # 1420590

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455428
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 54.19 / each QTY