NU 204 ECP
Description
NU 204 ECP CYLINDRICAL RLR BRG ; 20MM BORE 47MM OD 14 WID RBEC 1
Part # NU 204 ECP
BDI # 1420595
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455433
Number of Rows of Rollers:
Single Row
NU 304 ECP
Description
NU 304 ECP CYLINDRICAL RLR BRG ; 20MM BORE 52MM OD 15 WID RBEC 1
Part # NU 304 ECP
BDI # 1420047
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455738
Number of Rows of Rollers:
Single Row
RNU 203 TN9
Description
RNU 203 TN9 CYLINDRICAL RLR BRG ; 0.902" BORE 1.575" OD 0.472" WID RBEC 1
Part # RNU 203 TN9
BDI # 1421730
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566642
Number of Rows of Rollers:
Single Row
NU304EAT2XC3
Description
NU304EAT2XC3 CYL RLR BRG ; 20MMX52MMX15MM
Part # NU304EAT2XC3
BDI # 1227013
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453777
Number of Rows of Rollers:
Single Row
NU304-E-XL-TVP2
Description
NU304-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU304-E-XL-TVP2
BDI # 1164446
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449049
Number of Rows of Rollers:
Single Row