NU 2207 ECP
Description
NU 2207 ECP CYLINDRICAL RLR BRG ; 35MM BORE 72MM OD 23 WID RBEC 1
Part # NU 2207 ECP
BDI # 1418422
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455530
Number of Rows of Rollers:
Single Row
NJ 207 ECP
Description
NJ 207 ECP CYLINDRICAL RLR BRG ; 35MM BORE 72MM OD 17 WID RBEC 1
Part # NJ 207 ECP
BDI # 1420998
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
454951
Number of Rows of Rollers:
Single Row
NUP 207 ECP
Description
NUP 207 ECP CYLINDRICAL RLR BRG ; 35MM BORE 72MM OD 17 WID RBEC 1
Part # NUP 207 ECP
BDI # 1420086
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455900
Number of Rows of Rollers:
Single Row
RU1570UM
Description
RU1570UM CYLINDRICAL ROLLER BEARING ; 34.991MM ID 72MM OD 20.65MM W OPEN
Part # RU1570UM
BDI # 17149365
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
453968
Number of Rows of Rollers:
Single Row
NU207-E-XL-TVP2
Description
NU207-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU207-E-XL-TVP2
BDI # 1163438
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448685
Number of Rows of Rollers:
Single Row