Page 1 of 3

Next

Compare
NU 209 ECP

COMPARE

NU 209 ECP

Description
NU 209 ECP CYLINDRICAL RLR BRG ; 45MM BORE 85MM OD 19 WID RBEC 1

SKF

Part # NU 209 ECP

BDI # 1419967

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455457
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 92.44 / each QTY
RU8509TM

COMPARE

RU8509TM

Description
RU8509TM CYLINDRICAL ROLLER BEARING ; 44.45MM ID 85.001MM OD 28.575MM W OPEN

NTN

Part # RU8509TM

BDI # 17149367

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Global Part Number GPN: 566359
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 90.03 / each QTY
M1307EL

COMPARE

M1307EL

Description
M1307EL BEARING OUTER RING ; 80 MM OD X 21 MM W

NTN

Part # M1307EL

BDI # 17147922

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452360
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 80.88 / each QTY
NU309 MC3

COMPARE

NU309 MC3

Description
NU309 MC3 CYLINDRICAL ROLLER BEARING ; 45MM IDX100MM ODX25 MM W

NACHI

Part # NU309MC3

BDI # 665633

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Bronze
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 451203
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 78.59 / each QTY
M1307TV

COMPARE

M1307TV

Description
M1307TV CYLINDRICAL ROLLER BEARING ; 1-27/32" BORE 3.15" OD 0.827" WID RBEC 1

LINKBELT

Part # 10474204

BDI # 582757

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN: 450063
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 62.81 / each QTY