NCF 2934 CV/C3
Description
NCF 2934 CV/C3 CYLINDRICAL RLR BRG ; 170MMX230MMX36MM SINGLE ROW
Part # NCF 2934 CV/C3
BDI # 21557209
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Modified Internal Design
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 2236 ECML/L4BC3
Description
NU 2236 ECML/L4BC3 CYLINDRICAL RLR BRG ; 180MM IDX320MM ODX86MM W SINGLE ROW
Part # NU 2236 ECML/L4BC3
BDI # 22739219
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 2334 ECML/L4BC3
Description
NU 2334 ECML/L4BC3 CYLINDRICAL RLR BRG ; 170MM IDX360MM ODX120MM W SINGLE ROW
Part # NU 2334 ECML/L4BC3
BDI # 22739223
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 232 ECML/L4BC3
Description
NU 232 ECML/L4BC3 CYLINDRICAL RLR BRG ; 160MM IDX290MM ODX48MM WID SR
Part # NU 232 ECML/L4BC3
BDI # 22741748
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 2336 ECML/L4BC3
Description
NU 2336 ECML/L4BC3 CYLINDRICAL RLR BRG ; 180MM IDX380MM ODX126MM WID SR
Part # NU 2336 ECML/L4BC3
BDI # 22741756
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No