NJ 206 ECP
Description
NJ 206 ECP CYLINDRICAL RLR BRG ; 30MM BORE 62MM OD 16 WID RBEC 1
Part # NJ 206 ECP
BDI # 1419934
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
454947
Number of Rows of Rollers:
Single Row
NU 1006
Description
NU 1006 CYLINDRICAL RLR BRG ; 30MM BORE 55MM OD 13 WID RBEC 1
Part # NU 1006
BDI # 1419701
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566626
Number of Rows of Rollers:
Single Row
NU 206 ECJ
Description
NU 206 ECJ CYLINDRICAL RLR BRG ; 30MM BORE 62MM OD 16 WID RBEC 1
Part # NU 206 ECJ
BDI # 1421379
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455437
Number of Rows of Rollers:
Single Row
NU 2306 ECP/C3
Description
NU 2306 ECP/C3 CYLINDRICAL RLR BRG ; 30MM BORE 72MM OD 27 WID RBEC 1
Part # NU 2306 ECP/C3
BDI # 1420017
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455653
Number of Rows of Rollers:
Single Row
NU 206 ECP
Description
NU 206 ECP CYLINDRICAL RLR BRG ; 30MM BORE 62MM OD 16 WID RBEC 1
Part # NU 206 ECP
BDI # 1420103
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455439
Number of Rows of Rollers:
Single Row