MMRJB3.1/2EVM
Description
MMRJB3.1/2EVM CYLINDRICAL ROLLER BEARING ; POR 3-1/2" BOREX8-1/8" ODX1-3/4" W
Part # MMRJB3.1/2EVM
BDI # 1190998
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.125
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN:
566422
Number of Rows of Rollers:
Single Row
T-6137-A
Description
T-6137-A CYLINDRICAL ROLLER BRG ; 3.5" X 7" X 3.32" ROUND OPEN
Part # T-6137-A
BDI # 1373984
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
Oversized OD
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.125
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
IR-566432
Description
IR-566432 CYLINDRICAL ROLLER BRG ; 3-3/4" BORE 4-1/2" OD 2-1/4" WID
Part # IR-566432
BDI # 1360023
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
LRJA3.1/2J
Description
LRJA3.1/2J CYLINDRICAL ROLLER BEARING ; POR 3-1/2" BOREX6-1/2" OD 1-1/8" W 1-ROW
Part # LRJA3.1/2J
BDI # 1190251
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454102
Number of Rows of Rollers:
Single Row