Page 1 of 4

Next

Compare
NU 1028 M/C3

COMPARE

NU 1028 M/C3

Description
NU 1028 M/C3 CYLINDRICAL RLR BRG ; 140MM BORE 210MM OD 33 WID RBEC 1

SKF

Part # NU 1028 M/C3

BDI # 1421632

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455391
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 1,324.07 / each QTY
NU 1026 ML/C3

COMPARE

NU 1026 ML/C3

Description
NU 1026 ML/C3 CYLINDRICAL RLR BRG ; 130MM BORE 200MM OD 33 WID RBEC 1

SKF

Part # NU 1026 ML/C3

BDI # 1421848

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455390
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 1,171.17 / each QTY
NJ326EMAC4

COMPARE

NJ326EMAC4

Description
NJ326EMAC4 CYLINDRICAL ROLLER BRG ; 130MM ID X 280MM OD X 58MM WD

TIMKEN

Part # NJ326EMAC4

BDI # 1367963

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 1,878.83 / each QTY
NUP226G1

COMPARE

NUP226G1

Description
NUP226G1 CYL RLR BRG ; NON-RETURNABLE 130MMX230MMX40MM

NTN

Part # NUP226G1

BDI # 1227665

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453917
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 1,837.37 / each QTY
Z-558830.03.ZL

COMPARE

Z-558830.03.ZL

Description
Z-558830.03.ZL CYLINDRICAL ROLLER BRG ; RND BORE OPEN CLOSURE

FAG

Part # Z-558830.03.ZL

BDI # 1147075

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage On Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 2,573.45 / each QTY