NU 1028 M/C3
Description
NU 1028 M/C3 CYLINDRICAL RLR BRG ; 140MM BORE 210MM OD 33 WID RBEC 1
Part # NU 1028 M/C3
BDI # 1421632
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455391
Number of Rows of Rollers:
Single Row
NU228R-1C3FY
Description
NU228R-1C3FY CYLINDRICAL ROLLER BEARING ; 140MM ID X 250MM OD X 42MM WD
Part # NU228R-1C3FY
BDI # 552869
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Z-572434-ZL
Description
Z-572434.ZL CYLINDRICAL ROLLER BEARING ; RADIAL CYLINDRICAL ROLLER BEARING
Part # Z-572434.ZL
BDI # 21490112
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 2228 ECML/C3
Description
NU 2228 ECML/C3 CYLINDRICAL RLR BEARING
Part # NU 2228 ECML/C3
BDI # 1261846
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455607
Number of Rows of Rollers:
Single Row
NU1028-XL-M1
Description
NU1028-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU1028-XL-M1
BDI # 1411329
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN:
448610
Number of Rows of Rollers:
Single Row