NJ 203 ECP/C3

COMPARE

NJ 203 ECP/C3

Description
NJ 203 ECP/C3 CYLINDRICAL RLR BRG ; 17MM BORE 40MM OD 12 WID RBEC 1

SKF

Part # NJ 203 ECP/C3

BDI # 1420995

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 454941
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 39.49 / each QTY
NU 303 ECP

COMPARE

NU 303 ECP

Description
NU 303 ECP CYLINDRICAL RLR BRG ; 17MM BORE 47MM OD 14 WID RBEC 1

SKF

Part # NU 303 ECP

BDI # 1421026

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455737
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 58.04 / each QTY
NUP 203 ECP

COMPARE

NUP 203 ECP

Description
NUP 203 ECP CYLINDRICAL RLR BRG ; 17MMX40MMX12MM SR

SKF

Part # NUP 203 ECP

BDI # 1420996

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455894
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 113.49 / each QTY
NU303-E-XL-TVP2

COMPARE

NU303-E-XL-TVP2

Description
NU303-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU303-E-XL-TVP2

BDI # 1164432

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449045
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 52.23 / each QTY