NU 204 ECP

COMPARE

NU 204 ECP

Description
NU 204 ECP CYLINDRICAL RLR BRG ; 20MM BORE 47MM OD 14 WID RBEC 1

SKF

Part # NU 204 ECP

BDI # 1420595

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455433
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 44.35 / each QTY
NU 304 ECP

COMPARE

NU 304 ECP

Description
NU 304 ECP CYLINDRICAL RLR BRG ; 20MM BORE 52MM OD 15 WID RBEC 1

SKF

Part # NU 304 ECP

BDI # 1420047

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455738
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 58.80 / each QTY
NU304EAT2XC3

COMPARE

NU304EAT2XC3

Description
NU304EAT2XC3 CYL RLR BRG ; 20MMX52MMX15MM

NTN

Part # NU304EAT2XC3

BDI # 1227013

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453777
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 59.44 / each QTY
NU304-E-XL-TVP2

COMPARE

NU304-E-XL-TVP2

Description
NU304-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU304-E-XL-TVP2

BDI # 1164446

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449049
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 58.32 / each QTY
NU2304-E-XL-TVP2

COMPARE

NU2304-E-XL-TVP2

Description
NU2304-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU2304-E-XL-TVP2

BDI # 1411360

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448929
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 89.01 / each QTY