IR-12814848

COMPARE

IR-12814848

Description
IR-12814848 CYLINDRICAL ROLLER BRG ; 95.25 - 152.4MM BORE OPEN SGL ROW

TIMKEN

Part # IR-12814848

BDI # 1360019

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 9.25
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 587.31 / each QTY
NU1040

COMPARE

NU1040

Description
NU1040 CYL RLR BRG ; 200MMX310MMX51MM

NTN

Part # NU1040

BDI # 1226316

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 3,038.12 / each QTY
NU1040-XL-M1

COMPARE

NU1040-XL-M1

Description
NU1040-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU1040-XL-M1

BDI # 1163210

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN: 448631
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 3,123.27 / each QTY