280RU91OD1268R2
Description
280RU91OD1268R2 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 280MMB 460MMOD 123.8MMW
Part # 280RU91OD1268R2
BDI # 1329766
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456359
Number of Rows of Rollers:
Single Row
300RX1846C5
Description
300RX1846C5 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # 300RX1846C5
BDI # 21460125
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
2 Piece Inner Ring | Plain Inner Ring | 3 Rib Outer Ring | 2 piece Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
IR-12814848
Description
IR-12814848 CYLINDRICAL ROLLER BRG ; 95.25 - 152.4MM BORE OPEN SGL ROW
Part # IR-12814848
BDI # 1360019
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
M1956DHE
Description
M1956DHE BEARING OUTER RING ; 380 MM OD X 46 MM W
Part # M1956DHE
BDI # 17148392
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN:
452472
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No