Page 1 of 3

Next

Compare
NU 1013 ECP

COMPARE

NU 1013 ECP

Description
NU 1013 ECP CYLINDRICAL RLR BRG

SKF

Part # NU 1013 ECP

BDI # 1261735

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455372
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 250.31 / each QTY
MU5213CX

COMPARE

MU5213CX

Description
MU5213CX CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

LINKBELT

Part # 10471111

BDI # 21443871

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 326.25 / each QTY
NU2313-E-XL-M1-C3

COMPARE

NU2313-E-XL-M1-C3

Description
NU2313-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU2313-E-XL-M1-C3

BDI # 1164125

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448966
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 602.28 / each QTY
NUP 213 ECP/C3

COMPARE

NUP 213 ECP/C3

Description
NUP 213 ECP/C3 CYLINDRICAL RLR BRG

SKF

Part # NUP 213 ECP/C3

BDI # 1259955

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455913
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 289.67 / each QTY
NJ 2213 ECJ

COMPARE

NJ 2213 ECJ

Description
NJ 2213 ECJ CYLINDRICAL RLR BRG ; 65MM BORE 120MM OD 31 WID RBEC 1

SKF

Part # NJ 2213 ECJ

BDI # 1267507

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455036
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 189.35 / each QTY