Page 1 of 5

Next

Compare
NU 215 ECP

COMPARE

NU 215 ECP

Description
NU 215 ECP CYLINDRICAL RLR BRG ; 75MM BORE 130MM OD 25 WID RBEC 1

SKF

Part # NU 215 ECP

BDI # 1420031

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455494
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 154.99 / each QTY
NU315EAT2XC3

COMPARE

NU315EAT2XC3

Description
NU315EAT2XC3 CYL RLR BRG ; 75MMX160MMX37MM

NTN

Part # NU315EAT2XC3

BDI # 1227192

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453838
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 334.71 / each QTY
NUP215EMC3

COMPARE

NUP215EMC3

Description
NUP215EMC3 CYLINDRICAL ROLLER BEARING ; 75MM BOREX130MM ODX25MM W 1-ROW

NSK

Part # NUP215EMC3

BDI # 17761048

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 552.80 / each QTY
NU2215-E-XL-M1-C3

COMPARE

NU2215-E-XL-M1-C3

Description
NU2215-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU2215-E-XL-M1-C3

BDI # 1163779

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448829
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 369.89 / each QTY
NUP215-E-XL-M1-C3

COMPARE

NUP215-E-XL-M1-C3

Description
NUP215-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 75MM BORE X 130MM OD X 25MM W

FAG

Part # NUP215-E-XL-M1-C3

BDI # 1165041

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 449268
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 754.36 / each QTY