NU 2236 ECML/L4BC3

COMPARE

NU 2236 ECML/L4BC3

Description
NU 2236 ECML/L4BC3 CYLINDRICAL RLR BRG ; 180MM IDX320MM ODX86MM W SINGLE ROW

SKF

Part # NU 2236 ECML/L4BC3

BDI # 22739219

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 3,922.64 / each QTY
NU 2336 ECML/L4BC3

COMPARE

NU 2336 ECML/L4BC3

Description
NU 2336 ECML/L4BC3 CYLINDRICAL RLR BRG ; 180MM IDX380MM ODX126MM WID SR

SKF

Part # NU 2336 ECML/L4BC3

BDI # 22741756

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 4,071.65 / each QTY
NU1036-XL-M1

COMPARE

NU1036-XL-M1

Description
NU1036-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU1036-XL-M1

BDI # 1163192

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN: 448623
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 1,996.32 / each QTY
NU1036-XL-M1-C3

COMPARE

NU1036-XL-M1-C3

Description
NU1036-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 180MM BORE X 280MM OD X 46MM W

FAG

Part # NU1036-XL-M1-C3

BDI # 1163193

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN: 448624
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 2,224.05 / each QTY
NU1036-XL-M1A

COMPARE

NU1036-XL-M1A

Description
NOT AVAILABLE IN US

FAG

Part # NU1036-XL-M1A - OBS

BDI # 1163195

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN: 448626
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 1,996.32 / each QTY