Page 1 of 5

Next

Compare
SL045008-PP-C3

COMPARE

SL045008-PP-C3

Description
SL045008-PP-C3 CYLINDRICAL ROLLER BRG

INA

Part # SL045008-PP-C3

BDI # 1177730

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449622
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL183008-A-XL

COMPARE

SL183008-A-XL

Description
SL183008-XL

INA

Part # SL183008-A-XL

BDI # 1182708

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449824
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL183008-A-XL-C3

COMPARE

SL183008-A-XL-C3

Description
SL183008-A-XL-C3 X-LIFE CYL RLR BRG

INA

Part # SL183008-A-XL-C3

BDI # 27371716

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RSL182308

COMPARE

RSL182308

Description
RSL182308 ; ROLLER BRG

INA

Part # RSL182308

BDI # 1177234

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.273
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449507
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MU1308UM

COMPARE

MU1308UM

Description
MU1308UM CYLINDRICAL ROLLER BEARING ; <12 OD

TIMKEN

Part # MU1308UM

BDI # 21946859

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY