RSL192308-A

COMPARE

RSL192308-A

Description
RSL192308-A CYLINDRICAL ROLLER BEARING ; SINGLE ROW

INA

Part # RSL192308-A

BDI # 1177267

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner Ring - One Side
Other Features: Full Complement | 1 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 304.67 / each QTY