Page 1 of 4

Next

Compare
NU312MY C3

COMPARE

NU312MY C3

Description
NU312MY C3 CYLINDRICAL ROLLER BEARING ; 60MM IDX130MM ODX31MM W

NACHI

Part # NU312MYC3

BDI # 665639

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Bronze
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 451209
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 126.79 / each QTY
NJ 312 ECM

COMPARE

NJ 312 ECM

Description
NJ 312 ECM CYLINDRICAL RLR BRG ; 60MM BORE 130MM OD 31 WID RBEC 1

SKF

Part # NJ 312 ECM

BDI # 1265470

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455205
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 365.93 / each QTY
NU 212 ECP

COMPARE

NU 212 ECP

Description
NU 212 ECP CYLINDRICAL RLR BRG ; 60MM BORE 110MM OD 22 WID RBEC 1

SKF

Part # NU 212 ECP

BDI # 1419997

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455474
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 141.05 / each QTY
NU 2212 ECJ

COMPARE

NU 2212 ECJ

Description
NU 2212 ECJ CYLINDRICAL RLR BRG ; 60MM BORE 110MM OD 28 WID RBEC 1

SKF

Part # NU 2212 ECJ

BDI # 1421831

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455547
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 153.81 / each QTY
N 312 ECM

COMPARE

N 312 ECM

Description
N 312 ECM CYLINDRICAL RLR BRG ; 60MM BORE 130MM OD 31 WID RBEC 1

SKF

Part # N 312 ECM

BDI # 1265598

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN: 454872
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 302.19 / each QTY