Page 1 of 3

Next

Compare
NU 316 ECM/C3

COMPARE

NU 316 ECM/C3

Description
NU 316 ECM/C3 CYLINDRICAL RLR BRG ; 80MM BORE 170MM OD 39 WID RBEC 1

SKF

Part # NU 316 ECM/C3

BDI # 1418645

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455810
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 611.63 / each QTY
NJ 216 ECJ

COMPARE

NJ 216 ECJ

Description
NJ 216 ECJ CYLINDRICAL RLR BRG ; 80MM BORE 140MM OD 26 WID RBEC 1

SKF

Part # NJ 216 ECJ

BDI # 1421834

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 454982
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 256.89 / each QTY
NNF 5016 ADA-2LSV

COMPARE

NNF 5016 ADA-2LSV

Description
NNF 5016 ADA-2LSV CYLINDRICAL RLR BRG

SKF

Part # NNF 5016 ADA-2LSV

BDI # 1423195

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN: 566615
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
$ 939.16 / each QTY
NUP 216 ECP

COMPARE

NUP 216 ECP

Description
NUP 216 ECP CYLINDRICAL RLR BRG ; 80MM BORE 140MM OD 26 WID RBEC 1

SKF

Part # NUP 216 ECP

BDI # 1420121

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455917
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 418.75 / each QTY
NU 216 ECM

COMPARE

NU 216 ECM

Description
NU 216 ECM CYLINDRICAL RLR BRG ; 80MM BORE 140MM OD 26 WID RBEC 1

SKF

Part # NU 216 ECM

BDI # 1418684

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455498
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 385.12 / each QTY