Page 1 of 4

Next

Compare
MU1305TM

COMPARE

MU1305TM

Description
MU1305TM CYLINDRICAL ROLLER BEARING ; 25 MM ID X 62 MM OD X 17 MM W OPEN

NTN

Part # MU1305TM

BDI # 17148654

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Global Part Number GPN: 453066
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 57.97 / each QTY
RU1570UM

COMPARE

RU1570UM

Description
RU1570UM CYLINDRICAL ROLLER BEARING ; 34.991MM ID 72MM OD 20.65MM W OPEN

NTN

Part # RU1570UM

BDI # 17149365

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 453968
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 41.53 / each QTY
RU8509TM

COMPARE

RU8509TM

Description
RU8509TM CYLINDRICAL ROLLER BEARING ; 44.45MM ID 85.001MM OD 28.575MM W OPEN

NTN

Part # RU8509TM

BDI # 17149367

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Global Part Number GPN: 566359
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 90.03 / each QTY
N310EAG1C3

COMPARE

N310EAG1C3

Description
N310EAG1C3 CYL RLR BRG ; 50MMX110MMX27MM

NTN

Part # N310EAG1C3

BDI # 1224375

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 179.83 / each QTY
M1307EL

COMPARE

M1307EL

Description
M1307EL BEARING OUTER RING ; 80 MM OD X 21 MM W

NTN

Part # M1307EL

BDI # 17147922

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452360
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 80.88 / each QTY