Page 1 of 3

Next

Compare
NJ 205 ECJ

COMPARE

NJ 205 ECJ

Description
NJ 205 ECJ CYLINDRICAL RLR BRG ; 25MM BORE 52MM OD 15 WID RBEC 1

SKF

Part # NJ 205 ECJ

BDI # 1417088

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 566700
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 91.52 / each QTY
NU 1006

COMPARE

NU 1006

Description
NU 1006 CYLINDRICAL RLR BRG ; 30MM BORE 55MM OD 13 WID RBEC 1

SKF

Part # NU 1006

BDI # 1419701

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566626
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 124.91 / each QTY
NU 205 ECP

COMPARE

NU 205 ECP

Description
NU 205 ECP CYLINDRICAL RLR BRG ; 25MM BORE 52MM OD 15 WID RBEC 1

SKF

Part # NU 205 ECP

BDI # 1420585

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455435
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 53.51 / each QTY
SL045006-PP

COMPARE

SL045006-PP

Description
SL045006-PP CYLINDRICAL ROLLER BEARING ; 30MM BORE 55MM OD

INA

Part # SL045006-PP

BDI # 18314573

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449616
Number of Rows of Rollers: Double Row

Price Inventory : In stock
$ 270.72 / each QTY
NU 304 ECP

COMPARE

NU 304 ECP

Description
NU 304 ECP CYLINDRICAL RLR BRG ; 20MM BORE 52MM OD 15 WID RBEC 1

SKF

Part # NU 304 ECP

BDI # 1420047

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455738
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 58.80 / each QTY