Page 1 of 2

Next

Compare
NU 209 ECP

COMPARE

NU 209 ECP

Description
NU 209 ECP CYLINDRICAL RLR BRG ; 45MM BORE 85MM OD 19 WID RBEC 1

SKF

Part # NU 209 ECP

BDI # 1419967

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455457
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 92.44 / each QTY
RU8509TM

COMPARE

RU8509TM

Description
RU8509TM CYLINDRICAL ROLLER BEARING ; 44.45MM ID 85.001MM OD 28.575MM W OPEN

NTN

Part # RU8509TM

BDI # 17149367

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Global Part Number GPN: 566359
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 90.03 / each QTY
NJ 209 ECP

COMPARE

NJ 209 ECP

Description
NJ 209 ECP CYLINDRICAL RLR BRG

SKF

Part # NJ 209 ECP

BDI # 1419950

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 454957
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 76.99 / each QTY
NUP 209 ECP

COMPARE

NUP 209 ECP

Description
NUP 209 ECP CYLINDRICAL RLR BRG

SKF

Part # NUP 209 ECP

BDI # 1420048

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455903
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 165.89 / each QTY
NU209

COMPARE

NU209

Description
NU209 CYLINDRICAL ROLLER BEARING ; 40MM IDX90MM ODX23MM W

NACHI

Part # NU209

BDI # 18204131

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 39.63 / each QTY