SL1818/630-E-TB
Description
SL1818/630-E-TB CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # SL1818/630-E-TB
BDI # 1177842
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/630-E-TB-C4
Description
SL1818/630-E-TB-C4 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # SL1818/630-E-TB-C4
BDI # 19265281
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU18/630-M1
Description
NU18/630-M1 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 630MM ID X 780MM OD
Part # NU18/630-M1
BDI # 21857214
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/630-E-TB-BR-CN/3L
Description
SL1818/630-E-TB-BR-CN/3L CYL RLR BEARING ; POR NON RETURNABLE
Part # SL1818/630-E-TB-BR-CN/3L
BDI # 24861984
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/630-E-BR
Description
SL1818/630-E-BR CYL ROLLER BEARING ; POR NON RETURNABLE
Part # SL1818/630-E-BR
BDI # 24861982
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No