Page 1 of 4

Next

Compare
NJ 311 ECM

COMPARE

NJ 311 ECM

Description
NJ 311 ECM CYLINDRICAL RLR BRG

SKF

Part # NJ 311 ECM

BDI # 1265538

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455198
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 294.24 / each QTY
NU 213 ECM

COMPARE

NU 213 ECM

Description
NU 213 ECM CYLINDRICAL RLR BRG ; 65MM BORE 120MM OD 23 WID RBEC 1

SKF

Part # NU 213 ECM

BDI # 1265472

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455477
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 278.64 / each QTY
NU 311 ECP

COMPARE

NU 311 ECP

Description
NU 311 ECP CYLINDRICAL RLR BRG ; 55MM BORE 120MM OD 29 WID RBEC 1

SKF

Part # NU 311 ECP

BDI # 1418416

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455776
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 164.61 / each QTY
N 311 ECM/P63

COMPARE

N 311 ECM/P63

Description
N 311 ECM/P63 CYLINDRICAL RLR BRG ; 55MM BORE 120MM OD 29 WID RBEC 3

SKF

Part # N 311 ECM/P63

BDI # 1259147

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN: 454869
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 433.87 / each QTY
NU311MY C3

COMPARE

NU311MY C3

Description
NU311MY C3 CYLINDRICAL ROLLER BEARING ; 55MM IDX120MM ODX29MM W

NACHI

Part # NU311MYC3

BDI # 665637

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Bronze
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 451207
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 97.39 / each QTY