Page 1 of 2

Next

Compare
NU 214 ECM/C3

COMPARE

NU 214 ECM/C3

Description
NU 214 ECM/C3 CYLINDRICAL RLR BRG ; 70MM BORE 125MM OD 24 WID RBEC 1

SKF

Part # NU 214 ECM/C3

BDI # 1420711

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455486
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 301.01 / each QTY
IR-688036

COMPARE

IR-688036

Description
IR-688036 CYLINDRICAL ROLLER BRG ; 4.25" ID X 5" OD X 2.25" WD

TIMKEN

Part # IR-688036

BDI # 1360029

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 5
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 109.60 / each QTY
NJ 2214 ECP

COMPARE

NJ 2214 ECP

Description
NJ 2214 ECP CYLINDRICAL RLR BRG ; 70MM BORE 125MM OD 31 WID RBEC 1

SKF

Part # NJ 2214 ECP

BDI # 1419957

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455042
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 180.43 / each QTY
NUP 214 ECP

COMPARE

NUP 214 ECP

Description
NUP 214 ECP CYLINDRICAL RLR BRG ; 70MM BORE 125MM OD 24 WID RBEC 1

SKF

Part # NUP 214 ECP

BDI # 1420119

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455914
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 308.47 / each QTY
NNF 5016 ADA-2LSV

COMPARE

NNF 5016 ADA-2LSV

Description
NNF 5016 ADA-2LSV CYLINDRICAL RLR BRG

SKF

Part # NNF 5016 ADA-2LSV

BDI # 1423195

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN: 566615
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
$ 939.16 / each QTY